Beli Strainer Pompa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)Deskripsi:Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.atribut:
- Discharge per Stroke: 250ml
- Weight Each: 3.0Kg
- Suction Tube Length: 480-900mm
- Suitable for Containers: 205ltr 50ltr
- Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
- Part Number: KEN5403800K
- Pump Type : Rotary
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat keringatribut:
- Phase (v): 220
- Cable Diameter (mm²): 0.75
- Cable Type: H05RN-F
- Capacity (L/minute): 20|35|45
- Electrical Voltage (V): 220-240
- Suction Pipe (inch): 1
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahanatribut:
- Power (V): 220 (50Hz)
- Submerged Limit (m): 5
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Waterco Pump Hydrostar Plus Commercial for Pool Circulation (Pompa Sirkulasi)Deskripsi:Hydrostar Plus pumps are high performance corrosion resistant thermoplastic pumps equipped with 6inchflanged inlet port & 4inchflanged outlet port, purpose built for aquatic facilities, water parks and large commercial swimming pools. Heavy duty IP55 weather proofed motorwith 431 stainless steel shaft. Clear polycarbonate strainer lid enablesan instant view of the strainer basket. Enclosed glass filled Noryl impeller for long lasting reliability. Lid lock ring with ergonomic handles. High grade Mechanical Seal - Carbon/ Graphite with 316 stainless steel.atribut:
- Flange Suction Port (inch): 6
- Flange Discharge Port (inch): 4
- Koshin Pump Heavy Duty Jet Mate (Pompa Air / Jet Pump)Deskripsi:- Strainer(1 piece), hose band 20mm(1 piece), 25mm(3 pieces), coupling 25 x 25(2 pieces), coupling packing 25 x 25(2 pieces), barb nipple 25 x 25(2 pieces), 25 x 20(1 piece), carbon brush(1 piece), fuse 20A(1 piece)atribut:
- Total Head (m): 50
- Frequency (Hz): 50/60
- Caliber (mm): 25
- Current (50/60Hz) (A): 14.5
- Discharge Rate (L/minute): 120
- Finish Material: Pump part: ADC
- Operable Water Quality: Clear Water
- Power (V): Single Phase 100
- TSURUMI PUMP Pump Submersible (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Continuous Running Water Level (inch): 3.5
- Shimizu Semi Jet Pump Water (Pompa Semi Jet)Deskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industriatribut:
- SNI License: Yes
- SNI Number: PCS 00046.01
- TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa Celup Construction KTZ Brand Tsurumi dengan output 2-15 Hp , flowrate 260-640 Gal/min, terbukti berkualitas dan terbaik, cocok digunakan untuk proyek konstruksi, industri dan pabrik.
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- Grundfos Semi Jet Pump Water (Pompa Semi Jet)Deskripsi:Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industriatribut:
- Voltage: 1x220-240V
- Pump Outlet: 1inch
- Mains Fequency: 50Hz
- Volume of Pressure Tank: 18L
- Franklin Elektric Pump Submersible (Pompa Celup)Deskripsi:Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industriatribut:
- Pipe Diameter (inch): 4
- TSURUMI PUMP Submersible Pump OM Series for Waste Water (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Type Of Impeller: Vortex
- Capacity (m³/minute): 1.96
- Diameter (inch): 8
- Discharge Bore (mm): 32
- Discharge Size (inch): 1.5
- Material: PVC
- Max. Solid Diameter (inch): 0.394
- Motor Output (HP): 1/5
- Motor Output (kW): 0.15
- Phase: Single
- Solids Passage (mm): 10
- Nippon Oil Pump Trochoid PumpDeskripsi:- Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.atribut:
- Dimension F (mm): 11
- Dimension G (mm): 6
- Dimensions a (mm): 55
- Dimensions D(ɸmm): Rc1/8
- Fluid: Oil
- Axial Shape: flat Shaft (double chamfering)
- Dimension H (mm): 11.5
- Dimensions b (mm): 35.5
- Dimensions e (mm): 8
- Direction of Rotation: Rotate left from drive shaft
- Maximum Pressure (MPa): 0.5
- Maximum Rotation Speed (rpm): 3000
- Operating Ambient Temperature (°C): -20 to 40
- Operating Temperature Range (°C): -5 to 80
- Theoretical Delivery (cm³/rev): 0.8
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- AQUA SYSTEM Pump Diaphragm Manual (Pompa Diafragma Manual)Deskripsi:-Manual pump that can be reliable at the time of disaster emergency and no power supply.-You can suck and supply water while standing, so you do not get tired even after long hours of use.-A large amount of water can be pumped out with little force. (a bucket in approx. 15 sec)-Priming not required, 8m suction, and 5m uplift. -For water supply and drainage at the time of disaster.-For transfer of water, sewage, oil, waste liquid, etc.-PVC discharge hose 5m-PVC suction hose 3m-A set of lever coupling-Straineratribut:
- Main Body Materials: Aluminium Casting
- Kennedy Hand Drum Pumpatribut:
- Compatible Fluid: Diesel, Oil, Petrol, Water
- Pump Type : Rotary Pump
- Size (ml): 250
- Suction Tube Length (mm): 980
- Suitable for Containers (L): 205
- Waterco Pump Hydrostar MKIV Commercial for Pool Circulation (Pompa Sirkulasi)Deskripsi:The Hydrostar MKIV has been designed to provide a substantially quieter operation with even higher flow ratesand higher head than the previous Hydrostar models. Waterco has optimised the pump’s hydraulic efficiencyby reshaping its internal profile. Clear pump lid for easy inspection of the strainer basket. High grade Mechanical Seal - Carbon / Graphite with 316stainless steel. Heavy duty IP55 weather proofed motor with SS431 stainless steel shaft. Hydraulically efficient internal volute. Integral support base for ease of mounting. Pump Body – UV stabilised glass filled thermoplastic.atribut:
- Motor IP Rating: 55
- Phase: 3
- Pump Rating: X5
- Voltage (V): 380-145
Daftar Harga Strainer Pompa Terbaru October 2026
| HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor) | Rp4.799.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp669.900 |
| Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual) | Rp4.599.900 |
| Shimizu Pump Submersible (Pompa Celup) | Rp3.199.900 |
| Shimizu Pump Submersible (Pompa Celup) | Rp1.799.900 |
| Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp2.499.900 |
| Waterco Pump Hydrostar Plus Commercial for Pool Circulation (Pompa Sirkulasi) | Rp109.999.900 |
| Koshin Pump Heavy Duty Jet Mate (Pompa Air / Jet Pump) | Rp13.999.900 |
| TSURUMI PUMP Pump Submersible (Pompa Celup) | Rp4.899.900 |
| Shimizu Semi Jet Pump Water (Pompa Semi Jet) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/g1P104082577-1.jpg)
/38P103794116-12.jpg)
/qzP102200971-4.jpg)
/gfP103201591-4.jpg)
/g6P103201582-10.jpg)
/6oP102027240-3.jpg)
/mcP106476804-1.jpg)
/gkP105538596-1.jpg)
/r5P101502977-2.jpg)
/foP103201564-5.jpg)
/P101502953-1.jpg)
/qnP102235959-3.jpg)
/r1P102235973-3.jpg)
/25P104667077-1.jpg)
/P101502991-1.jpg)

/l1P102093757-5.jpg)
/P102629879-1.jpg)

/muP106476822-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)